Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607401
  • Zoro # G3598495

product price: 
$
25.59
/ea
Sold in multiples of 5 for $127.95

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607401
Zoro #
G3598495
UPC #
4021169741609
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Mounting Style
Notch
No. of Edges
2
ISO Number
NR2M050L
Coating
AlTiN
Insert Style
NR
Insert Material
Carbide
Application
Grooving
Rake
Neutral
Lead Angle
11 Degrees
Feed Type
High
ANSI Code
NR2M050L
Finish - Machining
AlTiN
Manufacturer Grade
TN6025
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Hole Type
No Hole
Cutting Application
Grooving
Clearance Angle
11 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Secondary Material Application ISO Code
H, K, N
Number of Cutting Edges
2
Coating Process
PVD

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.50mm
Insert Size
2
Seat Size
2
Max. Grooving Width
1.00mm
Thickness
5.56mm
Depth of Cut
1.27mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.00mm, ANSI Code NR2M050L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.