Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607431
  • Zoro # G3598909

product price: 
$
27.69
/ea
Sold in multiples of 5 for $138.45

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607431
Zoro #
G3598909
UPC #
4021169740596
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Rake
Neutral
Insert Style
NR
Mounting Style
Notch
Application
Grooving
Insert Material
Carbide
Coating
AlTiN
No. of Edges
2
ISO Number
NR2M100L
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Finish - Machining
AlTiN
Hole Type
No Hole
Feed Type
High
Measurement System
Metric
Material - Machining
Carbide
ANSI Code
NR2M100L
Secondary Material Application ISO Code
H, K, N
Manufacturer Grade
TN6025
Number of Cutting Edges
2
Cutting Application
Grooving
Clearance Angle
11 Degrees
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
2
Width
3.84mm
Insert Size
2
Corner Radius
1.00mm
Depth of Cut
2.79mm
Thickness
5.56mm
Max. Grooving Width
2.00mm
Seat Size
2

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code NR2M100L, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.