Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6461822
  • Zoro # G3596124

product price: 
$
19.49
/ea
Sold in multiples of 5 for $97.45

Key Features

Style
Precision Molded
Insert Seat Size
6
Width
0.2120 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461822
Zoro #
G3596124
UPC #
4059782527973
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Convex Prismatic Cross Section
ISO Number
WG0612M06U04PT
No. of Edges
1
Lead Angle
10.5 Degrees
Insert Style
WG-U-PT
Insert Material
Carbide
Coating
AlTiN
Application
Grooving
ANSI Code
WG0612M06U04PT
Primary Material Application ISO Code
S
Material - Machining
Carbide
Chip-Breaker Code
PT
Clearance Angle
10.5 Degrees
Number of Cutting Edges
1
Coating Process
PVD
Finish - Machining
AlTiN
Manufacturer Grade
WU25PT
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Cutting Application
Grooving
Hole Type
No Hole

Dimensions

Insert Seat Size
6
Width
0.2120 in
Insert Size
6
Corner Radius
0.0157 in
Overall Length
0.5750 in
Seat Size
6
Reference Length
0.5750 in
Depth of Cut
0.1110 in
Thickness
0.2010 in
Max. Grooving Width
0.2411 in
Wire Rope Length
0.5750 in
Length
0.5750 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2411 in, ANSI Code WG0612M06U04PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.