Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607432
  • Zoro # G3596483

product price: 
$
25.99
/ea
Sold in multiples of 10 for $259.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607432
Zoro #
G3596483
UPC #
4021169740558
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Coating
AlTiN
Insert Material
Carbide
Insert Style
NR
Application
Grooving
Rake
Neutral
Lead Angle
11 Degrees
ISO Number
NR2M125L
No. of Edges
2
Mounting Style
Notch
Measurement System
Metric
Hole Type
No Hole
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Feed Type
High
Secondary Material Application ISO Code
H, K, N
Manufacturer Grade
TN6025
Cutting Application
Grooving
Number of Cutting Edges
2
ANSI Code
NR2M125L
Clearance Angle
11 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Material - Machining
Carbide

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
1.25mm
Insert Size
2
Thickness
5.56mm
Max. Grooving Width
2.50mm
Depth of Cut
2.79mm
Seat Size
2

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.50mm, ANSI Code NR2M125L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.