Shop WIDIA

Grooving/Parting Insert, WR-P-PC, Carbide

  • Mfr # 6470482
  • Zoro # G3594234

product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Style
Precision Ground
Insert Seat Size
8
Width
7.18mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470482
Zoro #
G3594234
UPC #
4059782548503
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Ground
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
10 Degrees
No. of Edges
1
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
ISO Number
WR0800M08P00PC
Coating
AlTiN
Application
Grooving
Insert Style
WR-P-PC
Finish - Machining
AlTiN
Material - Machining
Carbide
Primary Material Application ISO Code
S
Manufacturer Grade
WU25PT
Primary Material Application
Nickel, Titanium
Hole Type
No Hole
Cutting Application
Grooving, Profiling
Chip-Breaker Code
PC
Measurement System
Metric
Chip-Breaker Style
On One Side
Coating Process
PVD
Clearance Angle
10 Degrees
Number of Cutting Edges
1
ANSI Code
WR0800M08P00PC

Dimensions

Insert Seat Size
8
Width
7.18mm
Corner Radius
4.00mm
Overall Length
17.41mm
Insert Size
8
Thickness
6.39mm
Reference Length
17.41mm
Seat Size
8
Max. Grooving Width
8.00mm
Wire Rope Length
17.41mm
Length
17.41mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.00mm, ANSI Code WR0800M08P00PC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 10 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.