Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346435
  • Zoro # G3600211

product price: 
$
42.59
/ea
Sold in multiples of 5 for $212.95

Key Features

Style
WMT
Insert Seat Size
8
Width
5.84mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346435
Zoro #
G3600211
UPC #
4050839385454
Country of Origin
Japan
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
ISO Number
WMTS800M8P06PH
Lead Angle
7 Degrees
No. of Edges
2
Insert Material
Carbide
Coating
AlTiN
Insert Style
WMT-U-PH
Application
Grooving
Secondary Material Application
Cast Iron, Steel
ANSI Code
WMTS800M8P06PH
Chip-Breaker Style
On One Side
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Chip-Breaker Code
PH
Measurement System
Metric
Coating Process
PVD
Cutting Application
Grooving, Turning
Number of Cutting Edges
2
Manufacturer Grade
WU25PT
Finish - Machining
AlTiN
Material - Machining
Carbide
Clearance Angle
7 Degrees
Feed Type
High
Secondary Material Application ISO Code
K, P
Primary Material Application ISO Code
M, N, S

Dimensions

Insert Seat Size
8
Width
5.84mm
Insert Size
8
Overall Length
28.57mm
Corner Radius
0.60mm
Max. Grooving Width
8.00mm
Reference Length
28.57mm
Thickness
6.94mm
Seat Size
8
Wire Rope Length
28.57mm
Length
28.57mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.00mm, ANSI Code WMTS800M8P06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.