Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607484
  • Zoro # G3595372

product price: 
$
34.99
/ea
Sold in multiples of 10 for $349.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
6.50mm
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607484
Zoro #
G3595372
UPC #
4021169738593
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
2
ISO Number
NR4M200R
Coating
AlTiN
Lead Angle
11 Degrees
Insert Style
NR
Insert Material
Carbide
Mounting Style
Notch
Application
Grooving
Rake
Neutral
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, P, S
Feed Type
High
Hole Type
No Hole
Manufacturer Grade
TN6025
ANSI Code
NR4M200R
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Measurement System
Metric
Secondary Material Application ISO Code
H, K, N
Cutting Application
Grooving
Number of Cutting Edges
2
Finish - Machining
AlTiN
Material - Machining
Carbide

Dimensions

Insert Seat Size
4
Width
6.50mm
Corner Radius
2.00mm
Insert Size
4
Thickness
11.51mm
Depth of Cut
6.35mm
Seat Size
4
Max. Grooving Width
4.00mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.00mm, ANSI Code NR4M200R, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.