Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, WG-U-PT, Carbide
- Mfr # 6461738
- Zoro # G3600640
product price:Â
$
15.45
/ea
Sold in multiples of 5 for
$77.25
Key Features
Style
Precision Molded
Insert Seat Size
4
Width
0.1410 in
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6461738
- Zoro #
- G3600640
- UPC #
- 4059782527454
- Country of Origin
- Multiple
Dimensions
- Insert Seat Size
- 4
- Width
- 0.1410 in
- Corner Radius
- 0.0160 in
- Insert Size
- 4
- Overall Length
- 0.4010 in
- Seat Size
- 4
- Reference Length
- 0.4010 in
- Max. Grooving Width
- 0.1620 in
- Depth of Cut
- 0.0780 in
- Thickness
- 0.1740 in
- Wire Rope Length
- 0.4010 in
- Length
- 0.4010 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1620 in, ANSI Code WG0412M04U04PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.