Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR2031R

  • Zoro # G3593315


product price: $24.89
/ea
Sold in multiples of 5 for $124.45

Key Features

Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR2031R
Zoro #
G3593315
UPC #
4021169744242
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
0.1510 in
Overall Length
0.5117 in
Corner Radius
0.0310 in
Insert Size
2
Thickness
0.2190 in
Reference Length
0.5117 in
Seat Size
2
Max. Grooving Width
1/16 in
Depth of Cut
0.1100 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NR2031R
Rake
Neutral
Coating
AlTiN
Application
Grooving
Insert Material
Carbide
Lead Angle
11 Degrees
Insert Style
NR
Mounting Style
Notch
No. of Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
11 Degrees
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Coating Process
PVD
Material - Machining
Carbide
Cutting Application
Grooving
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Hole Type
No Hole
Secondary Material Application ISO Code
H, K, N
ANSI Code
NR2031R
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Measurement System
Fractional Inch

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NR2031R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.