Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR3047L

  • Zoro # G3592992


product price: $29.49
/ea
Sold in multiples of 10 for $294.90

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR3047L
Zoro #
G3592992
UPC #
4021169747922
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Overall Length
0.8849 in
Insert Size
3
Corner Radius
0.0470 in
Reference Length
0.8849 in
Depth of Cut
0.1500 in
Thickness
0.3440 in
Seat Size
3
Max. Grooving Width
0.0940 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
Application
Grooving
ISO Number
NR3047L
Insert Style
NR
Mounting Style
Notch
No. of Edges
2
Lead Angle
11 Degrees
Coating
ALOX-SN
Rake
Neutral
Insert Material
Carbide
Measurement System
Fractional Inch
Coating Process
PVD
Manufacturer Grade
TN6010
Material - Machining
Carbide
Hole Type
No Hole
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
11 Degrees
Cutting Application
Grooving
Number of Cutting Edges
2
ANSI Code
NR3047L

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NR3047L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.