Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR3047R

  • Zoro # G3599049


product price: $27.99
/ea
Sold in multiples of 5 for $139.95

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR3047R
Zoro #
G3599049
UPC #
4021169749179
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0470 in
Overall Length
0.8849 in
Insert Size
3
Max. Grooving Width
0.0940 in
Seat Size
3
Thickness
0.3440 in
Reference Length
0.8849 in
Depth of Cut
0.1500 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Insert Material
Carbide
Coating
ALOX-SN
Insert Style
NR
Rake
Neutral
ISO Number
NR3047R
Lead Angle
11 Degrees
No. of Edges
2
Application
Grooving
Mounting Style
Notch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Grooving
Primary Material Application ISO Code
K, M, N, P, S
Manufacturer Grade
TN6010
Secondary Material Application
Hardened Steel
Number of Cutting Edges
2
ANSI Code
NR3047R
Coating Process
PVD
Clearance Angle
11 Degrees
Hole Type
No Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
H

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code NR3047R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.