Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR3062L

  • Zoro # G3601359


product price: $26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR3062L
Zoro #
G3601359
UPC #
4021169746598
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
1/16 in
Overall Length
0.8833 in
Seat Size
3
Thickness
0.3440 in
Reference Length
0.8833 in
Max. Grooving Width
1/8 in
Depth of Cut
0.1500 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
Insert Material
Carbide
Lead Angle
11 Degrees
Coating
ALOX-SN
Insert Style
NR
Rake
Neutral
Mounting Style
Notch
Application
Grooving
ISO Number
NR3062L
No. of Edges
2
Manufacturer Grade
TN6010
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Cutting Application
Grooving
Clearance Angle
11 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Hole Type
No Hole
Primary Material Application ISO Code
K, M, N, P, S
ANSI Code
NR3062L
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
Coating Process
PVD

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NR3062L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.