Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607062
  • Zoro # G3593799

product price: 
$
27.19
/ea
Sold in multiples of 5 for $135.95

Key Features

Insert Seat Size
3
Width
0.1950 in
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607062
Zoro #
G3593799
UPC #
4021169749810
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
Rake
10 Degrees
Coating
ALOX-SN
Insert Material
Carbide
Mounting Style
Notch
ISO Number
NR3031RK
Insert Style
NR-K
Application
Grooving
No. of Edges
2
Lead Angle
7.5 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Number of Cutting Edges
2
ANSI Code
NR3031RK
Secondary Material Application ISO Code
H
Coating Process
PVD
Clearance Angle
7.5 Degrees
Cutting Application
Grooving
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Secondary Material Application
Hardened Steel
Chip-Breaker Code
K
Manufacturer Grade
TN6010
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
0.1950 in
Corner Radius
0.0310 in
Overall Length
0.8841 in
Insert Size
3
Depth of Cut
3/32 in
Reference Length
0.8841 in
Seat Size
3
Max. Grooving Width
1/16 in
Thickness
0.3440 in
Wire Rope Length
0.8841 in
Length
0.8841 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NR3031RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 7.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.