Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607216
  • Zoro # G3594060

product price: 
$
30.19
/ea
Sold in multiples of 5 for $150.95

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607216
Zoro #
G3594060
UPC #
4021169666575
Country of Origin
Canada
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Mounting Style
Notch
Rake
10 Degrees
ISO Number
NR3062LK
Insert Style
NR-K
Application
Grooving
No. of Edges
2
Insert Material
Carbide
Coating
AlTiN
Finish - Machining
AlTiN
Manufacturer Grade
TN6025
Coating Process
PVD
Chip-Breaker Code
K
Number of Cutting Edges
2
Cutting Application
Grooving
Hole Type
No Hole
ANSI Code
NR3062LK
Secondary Material Application ISO Code
H, K, N
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Feed Type
High
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Measurement System
Fractional Inch
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
1/16 in
Overall Length
0.8808 in
Max. Grooving Width
1/8 in
Depth of Cut
0.1500 in
Seat Size
3
Thickness
0.3440 in
Reference Length
0.8808 in
Wire Rope Length
0.8808 in
Length
0.8808 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NR3062LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.