Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607458
  • Zoro # G3598881

product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607458
Zoro #
G3598881
UPC #
4021169739484
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Mounting Style
Notch
Coating
AlTiN
Rake
10 Degrees
Insert Style
NR-K
Insert Material
Carbide
Application
Grooving
No. of Edges
2
ISO Number
NR4125LK
Chip-Breaker Code
K
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Cutting Application
Grooving
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Number of Cutting Edges
2
Hole Type
No Hole
Measurement System
Fractional Inch
ANSI Code
NR4125LK
Manufacturer Grade
TN6025
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
H, K, N
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN
Material - Machining
Carbide

Dimensions

Insert Seat Size
4
Width
0.2560 in
Corner Radius
1/8 in
Insert Size
4
Overall Length
1.1070 in
Depth of Cut
1/4 in
Thickness
0.4530 in
Seat Size
4
Max. Grooving Width
1/4 in
Reference Length
1.1070 in
Wire Rope Length
1.1070 in
Length
1.1070 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/4 in, ANSI Code NR4125LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.