Shop WIDIA

Grooving/Parting Insert, NRD, Carbide

  • Mfr # 3607295
  • Zoro # G3596711

product price: 
$
39.69
/ea
Sold in multiples of 10 for $396.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607295
Zoro #
G3596711
UPC #
4021169744518
Country of Origin
Italy
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Material
Carbide
ISO Number
NRD4062L
Application
Grooving
Mounting Style
Notch
Lead Angle
11 Degrees
No. of Edges
2
Insert Style
NRD
Coating
AlTiN
Rake
Neutral
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Manufacturer Grade
TN6025
Coating Process
PVD
Secondary Material Application ISO Code
H, K, N
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Feed Type
High
ANSI Code
NRD4062L
Clearance Angle
11 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Number of Cutting Edges
2
Measurement System
Fractional Inch
Hole Type
No Hole
Cutting Application
Grooving

Dimensions

Insert Seat Size
4
Width
0.2560 in
Insert Size
4
Corner Radius
1/16 in
Overall Length
1.1190 in
Reference Length
1.1190 in
Seat Size
4
Max. Grooving Width
1/8 in
Depth of Cut
1/4 in
Thickness
0.4530 in
Wire Rope Length
1.1190 in
Length
1.1190 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NRD4062L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.