Grooving/Parting Insert, NRD, Carbide
- Mfr # 3607455
- Zoro # G3599310
product price:Â
$
27.29
/ea
Sold in multiples of 5 for
$136.45
Key Features
Style
NRD
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3607455
- Zoro #
- G3599310
- UPC #
- 4021169739620
- Country of Origin
- Germany
Dimensions
- Insert Seat Size
- 3
- Width
- 0.1960 in
- Corner Radius
- 0.0310 in
- Insert Size
- 3
- Overall Length
- 0.8882 in
- Thickness
- 0.3440 in
- Max. Grooving Width
- 1/16 in
- Reference Length
- 0.8882 in
- Seat Size
- 3
- Depth of Cut
- 1/8 in
- Wire Rope Length
- 0.8882 in
- Length
- 0.8882 in
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NRD3031L, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.