Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607435
  • Zoro # G3596300

product price: 
$
29.49
/ea
Sold in multiples of 10 for $294.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607435
Zoro #
G3596300
UPC #
4021169740435
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Material
Carbide
Coating
AlTiN
Rake
Neutral
Lead Angle
11 Degrees
Insert Style
NR
ISO Number
NR3M125L
Mounting Style
Notch
Application
Grooving
No. of Edges
2
Hole Type
No Hole
Cutting Application
Grooving
Measurement System
Metric
Clearance Angle
11 Degrees
Feed Type
High
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Manufacturer Grade
TN6025
Number of Cutting Edges
2
Coating Process
PVD
ANSI Code
NR3M125L
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Secondary Material Application ISO Code
H, K, N
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
1.25mm
Insert Size
3
Seat Size
3
Thickness
8.74mm
Depth of Cut
3.81mm
Max. Grooving Width
2.50mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.50mm, ANSI Code NR3M125L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.