Shop WIDIA

Grooving/Parting Insert, NRD, Carbide

  • Mfr # 3607462
  • Zoro # G3599651

product price: 
$
19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607462
Zoro #
G3599651
UPC #
4021169739392
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Coating
AlTiN
ISO Number
NRD3062L
Mounting Style
Notch
Rake
Neutral
Application
Grooving
No. of Edges
1
Insert Style
NRD
Insert Material
Carbide
Cutting Application
Grooving
Manufacturer Grade
TN6025
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P, S
Clearance Angle
11 Degrees
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Hole Type
No Hole
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, N
Number of Cutting Edges
1
ANSI Code
NRD3062L
Feed Type
High

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
1/16 in
Overall Length
0.9860 in
Depth of Cut
1/4 in
Seat Size
3
Max. Grooving Width
1/8 in
Thickness
0.3440 in
Reference Length
0.9860 in
Wire Rope Length
0.9860 in
Length
0.9860 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NRD3062L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.