This item is Discontinued.

Widia Grooving/Parting Insert, PGMN, Carbide 123567460

Grooving/Parting Insert, PGMN, Carbide (Discontinued)

  • Mfr # 123567460
  • Zoro # G3595424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123567460
Zoro #
G3595424
UPC #
4021169401169
Country of Origin
Germany

Dimensions

Insert Seat Size
6
Width
0.2047 in
Overall Length
0.5630 in
Corner Radius
0.0157 in
Insert Size
6
Max. Grooving Width
0.2402 in
Seat Size
6
Thickness
0.2165 in
Reference Length
0.5630 in

Details

Item
Parting and Grooving Insert
Style
GEO M
Chip-Breaker
Yes
Grade
TN6030
Cutting Direction
Neutral
Insert Material
Carbide
Lead Angle
22 Degrees
Application
Grooving
ISO Number
123567460
No. of Edges
1
Coating
ALOX-SN
Manufacturer Grade
TN6030
ANSI Code
123567460
Chip-Breaker Style
On One Side
Number of Cutting Edges
1
Chip-Breaker Code
M
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Hole Type
No Hole
Measurement System
Fractional Inch
Cutting Application
Grooving
Primary Material Application ISO Code
K, M, P
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Clearance Angle
22 Degrees
Secondary Material Application ISO Code
N, S

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2402 in, ANSI Code 123567460, Chip-Breaker Code M, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.