Grooving/Parting Insert, WMT-U-PH, Carbide
- Mfr # 5331097
- Zoro # G3592870
product price:Â
$
33.69
/ea
Sold in multiples of 5 for
$168.45
Key Features
Style
WMT
Insert Seat Size
5
Width
0.1400 in
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5331097
- Zoro #
- G3592870
- UPC #
- 4059782001176
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 5
- Width
- 0.1400 in
- Corner Radius
- 0.0300 in
- Insert Size
- 5
- Overall Length
- 1.1270 in
- Max. Grooving Width
- 0.1880 in
- Thickness
- 0.2420 in
- Seat Size
- 5
- Reference Length
- 1.1270 in
- Wire Rope Length
- 1.1270 in
- Length
- 1.1270 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1880 in, ANSI Code WMTS188I5P08PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.