Shop WIDIA

Grooving/Parting Insert, PGU, Carbide

  • Mfr # 2953667
  • Zoro # G3592712

product price: 
$
13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Style
GEO U
Insert Seat Size
4
Width
0.1260 in
Chip-Breaker
Yes
Grade
TN6030
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2953667
Zoro #
G3592712
UPC #
4021169401756
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GEO U
Chip-Breaker
Yes
Grade
TN6030
Cutting Direction
Right Hand
Mounting Style
Convex Prismatic Cross Section
Lead Angle
22 Degrees
No. of Edges
1
Coating
ALOX-SN
Insert Material
Carbide
Application
Grooving
ISO Number
123567240
Insert Style
PGU
Cutting Application
Grooving
Coating Process
PVD
Hole Type
No Hole
Primary Material Application ISO Code
K, M, P
ANSI Code
123567240
Material - Machining
Carbide
Secondary Material Application ISO Code
N, S
Chip-Breaker Code
U
Chip-Breaker Style
On One Side
Manufacturer Grade
TN6030
Number of Cutting Edges
1
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Side Cutting Edge Angle
6 Degrees
Clearance Angle
22 Degrees

Dimensions

Insert Seat Size
4
Width
0.1260 in
Corner Radius
0.0098 in
Insert Size
4
Overall Length
0.4927 in
Thickness
0.2004 in
Seat Size
4
Max. Grooving Width
0.1614 in
Reference Length
0.4927 in
Wire Rope Length
0.4927 in
Length
0.4927 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1614 in, Side Cutting Edge Angle 6 Degrees , ANSI Code 123567240, Chip-Breaker Code U, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.