Shop WIDIA

Grooving/Parting Insert, WC-U-CF, Carbide

  • Mfr # 6470548
  • Zoro # G3600421

product price: 
$
14.49
/ea
Sold in multiples of 5 for $72.45

Key Features

Style
Precision Molded
Insert Seat Size
2
Width
1.60mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470548
Zoro #
G3600421
UPC #
4059782550193
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
AlTiN
Lead Angle
10.5 Degrees
Insert Style
WC-U-CF
Insert Material
Carbide
ISO Number
WC020M02N00F02
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
No. of Edges
1
Number of Cutting Edges
1
Clearance Angle
10.5 Degrees
Hole Type
No Hole
Manufacturer Grade
WU25PT
Chip-Breaker Style
On One Side
Cutting Application
Grooving
Measurement System
Metric
Primary Material Application ISO Code
S
Finish - Machining
AlTiN
Chip-Breaker Code
F
Coating Process
PVD
Material - Machining
Carbide
ANSI Code
WC020M02N00F02
Primary Material Application
Nickel, Titanium

Dimensions

Insert Seat Size
2
Width
1.60mm
Overall Length
9.00mm
Corner Radius
0.20mm
Insert Size
2
Reference Length
9.00mm
Max. Grooving Width
2.00mm
Seat Size
2
Thickness
3.21mm
Wire Rope Length
9.00mm
Length
9.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code WC020M02N00F02, Chip-Breaker Code F, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.