Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607463
  • Zoro # G3598145

product price: 
$
26.75
/ea
Sold in multiples of 5 for $133.75

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607463
Zoro #
G3598145
UPC #
4021169739361
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Insert Style
NG-K
Lead Angle
11 Degrees
Application
Grooving
Coating
AlTiN
Insert Material
Carbide
No. of Edges
2
ISO Number
NG2M050LK
Mounting Style
Notch
Rake
10 Degrees
ANSI Code
NG2M050LK
Number of Cutting Edges
2
Hole Type
No Hole
Finish - Machining
AlTiN
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application ISO Code
M, P, S
Cutting Application
Grooving
Manufacturer Grade
TN6025
Coating Process
PVD
Measurement System
Metric
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
H, K, N
Chip-Breaker Code
K
Feed Type
High
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
2
Width
3.84mm
Insert Size
2
Corner Radius
0.13mm
Thickness
5.56mm
Seat Size
2
Depth of Cut
0.64mm
Max. Grooving Width
0.50mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.50mm, ANSI Code NG2M050LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.