Shop WIDIA

Grooving/Parting Insert, WMT-CM, Carbide

  • Mfr # 4169697
  • Zoro # G3592703

product price: 
$
36.39
/ea
Sold in multiples of 5 for $181.95

Key Features

Style
WMT
Insert Seat Size
4
Width
3.15mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169697
Zoro #
G3592703
UPC #
4021169616044
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
Insert Material
Carbide
No. of Edges
2
Coating
AlTiN
ISO Number
WMTC040L12CM17
Lead Angle
5 Degrees
Insert Style
WMT-CM
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
Measurement System
Metric
Side Cutting Edge Angle
12 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, P
Primary Material Application ISO Code
M, N, S
Secondary Material Application
Cast Iron, Steel
ANSI Code
WMTC040L12CM17
Clearance Angle
5 Degrees
Feed Type
High
Coating Process
PVD
Manufacturer Grade
WU25PT
Cutting Application
Turning
Hole Type
No Hole
Material - Machining
Carbide
Finish - Machining
AlTiN
Chip-Breaker Code
CM
Number of Cutting Edges
2
Chip-Breaker Style
On One Side

Dimensions

Insert Seat Size
4
Width
3.15mm
Corner Radius
0.17mm
Insert Size
4
Overall Length
25.40mm
Thickness
4.61mm
Max. Grooving Width
4.00mm
Seat Size
4
Reference Length
25.40mm
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.00mm, Side Cutting Edge Angle 12 Degrees , ANSI Code WMTC040L12CM17, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.