Shop WIDIA

Grooving/Parting Insert, WC-U-M, Carbide

  • Mfr # 6461828
  • Zoro # G3596291

product price: 
$
16.35
/ea
Sold in multiples of 5 for $81.75

Key Features

Style
Precision Molded
Width
1.15mm
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461828
Zoro #
G3596291
UPC #
4059782528758
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
Workpiece Compatibility
Cast Iron (K)
Insert Style
WC-U-M
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
ISO Number
WC014M1BL06M02
Lead Angle
10.5 Degrees
Coating
AlTiN
Insert Material
Carbide
No. of Edges
1
Clearance Angle
10.5 Degrees
Measurement System
Metric
Hole Type
No Hole
Number of Cutting Edges
1
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Side Cutting Edge Angle
6 Degrees
Chip-Breaker Code
M
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
WC014M1BL06M02
Cutting Application
Grooving
Coating Process
PVD
Finish - Machining
AlTiN
Manufacturer Grade
WU25PT

Dimensions

Width
1.15mm
Insert Size
1B
Overall Length
9.02mm
Corner Radius
0.20mm
Seat Size
1B
Thickness
3.12mm
Reference Length
9.02mm
Max. Grooving Width
1.40mm
Wire Rope Length
9.02mm
Length
9.02mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.40mm, Side Cutting Edge Angle 6 Degrees , ANSI Code WC014M1BL06M02, Chip-Breaker Code M, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.