Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, WC-U-M, Carbide
- Mfr # 6461829
- Zoro # G3595110
product price:Â
$
13.99
/ea
Sold in multiples of 5 for
$69.95
Key Features
Style
Precision Molded
Width
1.15mm
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6461829
- Zoro #
- G3595110
- UPC #
- 4059782528888
- Country of Origin
- Multiple
Dimensions
- Width
- 1.15mm
- Insert Size
- 1B
- Overall Length
- 9.01mm
- Corner Radius
- 0.15mm
- Seat Size
- 1B
- Reference Length
- 9.01mm
- Max. Grooving Width
- 1.40mm
- Thickness
- 3.11mm
- Wire Rope Length
- 9.01mm
- Length
- 9.01mm
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 1.40mm, ANSI Code WC014M1BN00M01, Chip-Breaker Code M, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.