Shop WIDIA

Grooving/Parting Insert, WC-U-M, Carbide

  • Mfr # 6461864
  • Zoro # G3600360

product price: 
$
15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Style
Precision Molded
Insert Seat Size
3
Width
2.58mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461864
Zoro #
G3600360
UPC #
4059782529533
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
Workpiece Compatibility
Cast Iron (K)
Application
Grooving
Lead Angle
10.5 Degrees
Insert Material
Carbide
No. of Edges
1
ISO Number
WC030M03L06M02
Mounting Style
Convex Prismatic Cross Section
Coating
AlTiN
Insert Style
WC-U-M
Primary Material Application
Nickel, Titanium
Clearance Angle
10.5 Degrees
Measurement System
Metric
Chip-Breaker Style
On One Side
Coating Process
PVD
Cutting Application
Grooving
Side Cutting Edge Angle
6 Degrees
Manufacturer Grade
WU25PT
Finish - Machining
AlTiN
ANSI Code
WC030M03L06M02
Primary Material Application ISO Code
S
Hole Type
No Hole
Chip-Breaker Code
M
Material - Machining
Carbide
Number of Cutting Edges
1

Dimensions

Insert Seat Size
3
Width
2.58mm
Corner Radius
0.20mm
Overall Length
9.61mm
Insert Size
3
Seat Size
3
Reference Length
9.61mm
Max. Grooving Width
3.00mm
Thickness
4.02mm
Wire Rope Length
9.61mm
Length
9.61mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, Side Cutting Edge Angle 6 Degrees , ANSI Code WC030M03L06M02, Chip-Breaker Code M, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.