Shop WIDIA

Grooving/Parting Insert, WC-U-M, Carbide

  • Mfr # 6461868
  • Zoro # G3595415

product price: 
$
15.39
/ea
Sold in multiples of 5 for $76.95

Key Features

Style
Precision Molded
Insert Seat Size
4
Width
3.58mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461868
Zoro #
G3595415
UPC #
4059782530058
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Lead Angle
10.5 Degrees
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Insert Style
WC-U-M
No. of Edges
1
ISO Number
WC040M04N00M02
Coating
AlTiN
Insert Material
Carbide
ANSI Code
WC040M04N00M02
Primary Material Application ISO Code
S
Chip-Breaker Code
M
Hole Type
No Hole
Coating Process
PVD
Chip-Breaker Style
On One Side
Cutting Application
Grooving
Primary Material Application
Nickel, Titanium
Manufacturer Grade
WU25PT
Material - Machining
Carbide
Finish - Machining
AlTiN
Number of Cutting Edges
1
Clearance Angle
10.5 Degrees
Measurement System
Metric

Dimensions

Insert Seat Size
4
Width
3.58mm
Overall Length
10.20mm
Insert Size
4
Corner Radius
0.20mm
Thickness
4.43mm
Seat Size
4
Reference Length
10.20mm
Max. Grooving Width
4.00mm
Wire Rope Length
10.20mm
Length
10.20mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code WC040M04N00M02, Chip-Breaker Code M, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.