Shop WIDIA

Grooving/Parting Insert, WC-U-R, Carbide

  • Mfr # 6470462
  • Zoro # G3592721

product price: 
$
16.95
/ea
Sold in multiples of 5 for $84.75

Key Features

Style
Precision Molded
Insert Seat Size
4
Width
3.58mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470462
Zoro #
G3592721
UPC #
4059782547339
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Coating
AlTiN
ISO Number
WC040M04N00R02
Mounting Style
Convex Prismatic Cross Section
Lead Angle
10.5 Degrees
Application
Grooving
Insert Material
Carbide
No. of Edges
1
Insert Style
WC-U-R
Finish - Machining
AlTiN
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
1
Chip-Breaker Style
On One Side
Cutting Application
Grooving
Clearance Angle
10.5 Degrees
Chip-Breaker Code
R
Measurement System
Metric
ANSI Code
WC040M04N00R02
Hole Type
No Hole
Primary Material Application ISO Code
S
Manufacturer Grade
WU25PT
Coating Process
PVD
Material - Machining
Carbide

Dimensions

Insert Seat Size
4
Width
3.58mm
Corner Radius
0.20mm
Insert Size
4
Overall Length
10.20mm
Reference Length
10.20mm
Seat Size
4
Max. Grooving Width
4.00mm
Thickness
4.43mm
Wire Rope Length
10.20mm
Length
10.20mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code WC040M04N00R02, Chip-Breaker Code R, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.