Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6470838
  • Zoro # G3820824

product price: 
$
15.39
/ea
Sold in multiples of 5 for $76.95

Key Features

Style
Precision Molded
Insert Seat Size
4
Width
3.58mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470838
Zoro #
G3820824
UPC #
4059782708983
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Insert Style
WG-U-PN
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
Lead Angle
10.5 Degrees
ISO Number
WG187I04U2PN
Insert Material
Carbide
Rake
Negative
No. of Edges
1
Application
Grooving
Primary Material Application ISO Code
S
Coating Process
PVD
Finish - Machining
AlTiN
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
1
ANSI Code
WG187I04U2PN
Hole Type
No Hole
Chip-Breaker Style
On One Side
Chip-Breaker Code
PN
Material - Machining
Carbide
Manufacturer Grade
WU25PT
Clearance Angle
10.5 Degrees
Measurement System
Metric
Cutting Application
Grooving

Dimensions

Insert Seat Size
4
Width
3.58mm
Corner Radius
0.80mm
Overall Length
10.20mm
Insert Size
4
Max. Grooving Width
4.75mm
Reference Length
10.20mm
Thickness
4.43mm
Depth of Cut
2.40mm
Seat Size
4
Wire Rope Length
10.20mm
Length
10.20mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.75mm, ANSI Code WG187I04U2PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.