Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6470850
  • Zoro # G3821375

product price: 
$
14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Style
Precision Molded
Insert Seat Size
2
Width
0.0630 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470850
Zoro #
G3821375
UPC #
4059782887534
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Rake
Negative
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
No. of Edges
1
ISO Number
WG0212M02U02PN
Insert Material
Carbide
Lead Angle
10.5 Degrees
Insert Style
WG-U-PN
Coating
AlTiN
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
1
Material - Machining
Carbide
Cutting Application
Grooving
Manufacturer Grade
WU25PT
Coating Process
PVD
Chip-Breaker Style
On One Side
Hole Type
No Hole
Chip-Breaker Code
PN
ANSI Code
WG0212M02U02PN
Clearance Angle
10.5 Degrees
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Primary Material Application ISO Code
S

Dimensions

Insert Seat Size
2
Width
0.0630 in
Corner Radius
0.0080 in
Insert Size
2
Overall Length
0.3530 in
Seat Size
2
Reference Length
0.3530 in
Max. Grooving Width
0.0837 in
Thickness
0.1261 in
Depth of Cut
0.0470 in
Wire Rope Length
0.3530 in
Length
0.3530 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0837 in, ANSI Code WG0212M02U02PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.