Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6471043
  • Zoro # G3821612

product price: 
$
15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Style
Precision Molded
Insert Seat Size
3
Width
0.1020 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6471043
Zoro #
G3821612
UPC #
4059782890428
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Rake
Negative
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Coating
AlTiN
No. of Edges
1
Insert Style
WG-U-PN
Lead Angle
10.5 Degrees
Insert Material
Carbide
ISO Number
WG0312M03U04PN
Number of Cutting Edges
1
Coating Process
PVD
Clearance Angle
10.5 Degrees
Manufacturer Grade
WU25PT
Material - Machining
Carbide
Cutting Application
Grooving
Chip-Breaker Style
On One Side
ANSI Code
WG0312M03U04PN
Chip-Breaker Code
PN
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiN
Primary Material Application ISO Code
S
Hole Type
No Hole

Dimensions

Insert Seat Size
3
Width
0.1020 in
Overall Length
0.3780 in
Corner Radius
0.0160 in
Insert Size
3
Max. Grooving Width
0.1230 in
Reference Length
0.3780 in
Seat Size
3
Thickness
0.1581 in
Depth of Cut
0.0720 in
Wire Rope Length
0.3780 in
Length
0.3780 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1230 in, ANSI Code WG0312M03U04PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.