Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6461734
  • Zoro # G3595521

product price: 
$
14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Style
Precision Molded
Insert Seat Size
2
Width
0.0630 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461734
Zoro #
G3595521
UPC #
4059782526938
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
1
Mounting Style
Convex Prismatic Cross Section
Insert Style
WG-U-PT
ISO Number
WG0212M02U02PT
Lead Angle
10.5 Degrees
Coating
AlTiN
Insert Material
Carbide
Application
Grooving
Chip-Breaker Style
On One Side
Number of Cutting Edges
1
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
WU25PT
Cutting Application
Grooving
Clearance Angle
10.5 Degrees
ANSI Code
WG0212M02U02PT
Hole Type
No Hole
Chip-Breaker Code
PT
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Finish - Machining
AlTiN
Primary Material Application ISO Code
S

Dimensions

Insert Seat Size
2
Width
0.0630 in
Overall Length
0.3530 in
Corner Radius
0.0077 in
Insert Size
2
Depth of Cut
0.0460 in
Thickness
0.1260 in
Max. Grooving Width
0.0837 in
Seat Size
2
Reference Length
0.3530 in
Wire Rope Length
0.3530 in
Length
0.3530 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0837 in, ANSI Code WG0212M02U02PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.