Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, WMT-U-PH, Carbide
- Mfr # 5346399
- Zoro # G3820501
product price:Â
$
31.49
/ea
Sold in multiples of 5 for
$157.45
Key Features
Style
WMT
Insert Seat Size
4
Width
0.1240 in
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5346399
- Zoro #
- G3820501
- UPC #
- 4050839382217
- Country of Origin
- Japan
Dimensions
- Insert Seat Size
- 4
- Width
- 0.1240 in
- Corner Radius
- 0.0240 in
- Overall Length
- 1.0050 in
- Insert Size
- 4
- Seat Size
- 4
- Thickness
- 0.1810 in
- Reference Length
- 1.0050 in
- Max. Grooving Width
- 0.1630 in
- Wire Rope Length
- 1.0050 in
- Length
- 1.0050 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1630 in, ANSI Code WMTS405M4U06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.