Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6461736
  • Zoro # G3593604

product price: 
$
15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Style
Precision Molded
Insert Seat Size
3
Width
0.1020 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461736
Zoro #
G3593604
UPC #
4059782527195
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Application
Grooving
ISO Number
WG0312M03U02PT
Coating
AlTiN
Insert Style
WG-U-PT
No. of Edges
1
Lead Angle
10.5 Degrees
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Number of Cutting Edges
1
Finish - Machining
AlTiN
Clearance Angle
10.5 Degrees
Chip-Breaker Style
On One Side
ANSI Code
WG0312M03U02PT
Manufacturer Grade
WU25PT
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
PT
Cutting Application
Grooving
Hole Type
No Hole
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
0.1020 in
Corner Radius
0.0080 in
Insert Size
3
Overall Length
0.3780 in
Reference Length
0.3780 in
Thickness
0.1580 in
Depth of Cut
1/16 in
Max. Grooving Width
0.1230 in
Seat Size
3
Wire Rope Length
0.3780 in
Length
0.3780 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1230 in, ANSI Code WG0312M03U02PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.