Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6470486
  • Zoro # G3601225

product price: 
$
15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Style
Precision Molded
Insert Seat Size
3
Width
0.1020 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470486
Zoro #
G3601225
UPC #
4059782548633
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Convex Prismatic Cross Section
No. of Edges
1
Insert Material
Carbide
Application
Grooving
Lead Angle
10.5 Degrees
Coating
AlTiN
ISO Number
WG130I03U05PT
Insert Style
WG-U-PT
Cutting Application
Grooving
Manufacturer Grade
WU25PT
Clearance Angle
10.5 Degrees
Chip-Breaker Style
On One Side
Number of Cutting Edges
1
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
WG130I03U05PT
Chip-Breaker Code
PT
Finish - Machining
AlTiN
Hole Type
No Hole

Dimensions

Insert Seat Size
3
Width
0.1020 in
Corner Radius
0.0080 in
Insert Size
3
Overall Length
0.3780 in
Reference Length
0.3780 in
Seat Size
3
Depth of Cut
1/16 in
Thickness
0.1580 in
Max. Grooving Width
0.1300 in
Wire Rope Length
0.3780 in
Length
0.3780 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1300 in, ANSI Code WG130I03U05PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.