Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4116147
  • Zoro # G3594042

product price: 
$
35.49
/ea
Sold in multiples of 5 for $177.45

Key Features

Style
WMT
Insert Seat Size
5
Width
3.56mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4116147
Zoro #
G3594042
UPC #
4021169607165
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Coating
AlTiN
ISO Number
WMTS500M5P06PT
Application
Grooving
No. of Edges
2
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Insert Style
WMT-P-PT
Lead Angle
5 Degrees
Primary Material Application ISO Code
M, N, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Measurement System
Metric
ANSI Code
WMTS500M5P06PT
Coating Process
PVD
Cutting Application
Grooving, Turning
Manufacturer Grade
WU25PT
Feed Type
High
Chip-Breaker Code
PT
Material - Machining
Carbide
Hole Type
No Hole
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Finish - Machining
AlTiN

Dimensions

Insert Seat Size
5
Width
3.56mm
Overall Length
28.63mm
Corner Radius
0.61mm
Insert Size
5
Max. Grooving Width
5.00mm
Thickness
6.14mm
Reference Length
28.63mm
Seat Size
5
Wire Rope Length
28.63mm
Length
28.63mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code WMTS500M5P06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.