Grooving/Parting Insert, WG-U-PT, Carbide
- Mfr # 6470541
- Zoro # G3600315
product price:Â
$
19.49
/ea
Sold in multiples of 5 for
$97.45
Key Features
Style
Precision Molded
Insert Seat Size
6
Width
0.2120 in
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6470541
- Zoro #
- G3600315
- UPC #
- 4059782549289
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 6
- Width
- 0.2120 in
- Overall Length
- 0.5740 in
- Insert Size
- 6
- Corner Radius
- 0.0310 in
- Seat Size
- 6
- Thickness
- 0.2010 in
- Reference Length
- 0.5740 in
- Max. Grooving Width
- 0.2550 in
- Depth of Cut
- 0.1200 in
- Wire Rope Length
- 0.5740 in
- Length
- 0.5740 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2550 in, ANSI Code WG255I06U2PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.