Shop WIDIA

Grooving/Parting Insert, WMT-CM, Carbide

  • Mfr # 4169580
  • Zoro # G3597393

product price: 
$
34.89
/ea
Sold in multiples of 10 for $348.90

Key Features

Style
WMT
Insert Seat Size
2B
Width
1.88mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169580
Zoro #
G3597393
UPC #
4021169617720
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Right Hand
Coating
AlTiN
ISO Number
WMTC094R12CM13
Lead Angle
5 Degrees
Application
Grooving
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
Insert Style
WMT-CM
Finish - Machining
AlTiN
Chip-Breaker Style
On One Side
Feed Type
High
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M, N, S
Hole Type
No Hole
Chip-Breaker Code
CM
Secondary Material Application ISO Code
K, P
Measurement System
Metric
Number of Cutting Edges
2
Coating Process
PVD
ANSI Code
WMTC094R12CM13
Manufacturer Grade
WU25PT
Side Cutting Edge Angle
12 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application
Cast Iron, Steel
Cutting Application
Turning
Material - Machining
Carbide

Dimensions

Insert Seat Size
2B
Width
1.88mm
Insert Size
2B
Overall Length
22.28mm
Corner Radius
0.13mm
Max. Grooving Width
2.39mm
Reference Length
22.28mm
Thickness
4.20mm
Seat Size
2B
Wire Rope Length
22.28mm
Length
22.28mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.39mm, Side Cutting Edge Angle 12 Degrees , ANSI Code WMTC094R12CM13, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.