Shop WIDIA

Grooving/Parting Insert, WMT-CM, Carbide

  • Mfr # 4169690
  • Zoro # G3821025

product price: 
$
35.39
/ea
Sold in multiples of 5 for $176.95

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169690
Zoro #
G3821025
UPC #
4021169616372
Country of Origin
Taiwan, Province of China
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
ISO Number
WMTC030L12CM17
Lead Angle
5 Degrees
Insert Material
Carbide
Insert Style
WMT-CM
Mounting Style
Convex Prismatic Cross Section
Coating
AlTiN
No. of Edges
2
Application
Grooving
Manufacturer Grade
WU25PT
Hole Type
No Hole
ANSI Code
WMTC030L12CM17
Side Cutting Edge Angle
12 Degrees
Chip-Breaker Code
CM
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Measurement System
Metric
Coating Process
PVD
Feed Type
High
Secondary Material Application ISO Code
K, P
Cutting Application
Turning
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, N, S
Number of Cutting Edges
2
Clearance Angle
5 Degrees

Dimensions

Insert Seat Size
3
Width
2.39mm
Overall Length
25.40mm
Insert Size
3
Corner Radius
0.17mm
Max. Grooving Width
3.00mm
Seat Size
3
Thickness
4.68mm
Reference Length
25.40mm
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, Side Cutting Edge Angle 12 Degrees , ANSI Code WMTC030L12CM17, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.