Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3606945
  • Zoro # G3597761
product price: 
$
21.35
/ea
Sold in multiples of 10 for $213.50

Key Features

Style
NGD-K
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606945
Zoro #
G3597761
UPC #
4021169753299
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NGD-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
No. of Edges
1
ISO Number
NGD3M200RK
Lead Angle
11 Degrees
Application
Grooving
Rake
10 Degrees
Insert Style
NGD-K
Coating
ALOX-SN
Insert Material
Carbide
Mounting Style
Notch
Coating Process
PVD
Hole Type
No Hole
Manufacturer Grade
TN6010
Number of Cutting Edges
1
ANSI Code
NGD3M200RK
Measurement System
Metric
Secondary Material Application
Hardened Steel
Cutting Application
Grooving
Secondary Material Application ISO Code
H
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
11 Degrees
Material - Machining
Carbide
Chip-Breaker Code
K

Dimensions

Insert Seat Size
3
Width
4.98mm
Insert Size
3
Corner Radius
0.25mm
Max. Grooving Width
2.00mm
Depth of Cut
4.06mm
Thickness
8.74mm
Seat Size
3

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code NGD3M200RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews