Shop WIDIA

Grooving/Parting Insert, WMT-CM, Carbide

  • Mfr # 4169696
  • Zoro # G3596255

product price: 
$
34.19
/ea
Sold in multiples of 5 for $170.95

Key Features

Style
WMT
Insert Seat Size
4
Width
3.15mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169696
Zoro #
G3596255
UPC #
4021169616099
Country of Origin
United Kingdom
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Right Hand
Mounting Style
Convex Prismatic Cross Section
Lead Angle
5 Degrees
ISO Number
WMTC040R12CM17
Application
Grooving
Insert Style
WMT-CM
Insert Material
Carbide
Coating
AlTiN
No. of Edges
2
Finish - Machining
AlTiN
Secondary Material Application ISO Code
K, P
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
ANSI Code
WMTC040R12CM17
Number of Cutting Edges
2
Hole Type
No Hole
Manufacturer Grade
WU25PT
Cutting Application
Turning
Side Cutting Edge Angle
12 Degrees
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M, N, S
Chip-Breaker Code
CM
Measurement System
Metric
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Feed Type
High

Dimensions

Insert Seat Size
4
Width
3.15mm
Corner Radius
0.17mm
Insert Size
4
Overall Length
25.40mm
Max. Grooving Width
4.00mm
Thickness
4.61mm
Seat Size
4
Reference Length
25.40mm
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.00mm, Side Cutting Edge Angle 12 Degrees , ANSI Code WMTC040R12CM17, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.