Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4118451
  • Zoro # G3601103

product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Style
WMT
Insert Seat Size
2B
Width
0.0740 in
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4118451
Zoro #
G3601103
UPC #
4021169606052
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Insert Style
WMT-P-PT
No. of Edges
2
ISO Number
WMTS094I2BP02PT
Lead Angle
5 Degrees
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Application
Grooving
Coating
ALOX-SN
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Cutting Application
Grooving, Turning
Secondary Material Application ISO Code
H, K, P
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, S
Chip-Breaker Code
PT
Manufacturer Grade
WU10PT
Coating Process
PVD
Chip-Breaker Style
On One Side
Hole Type
No Hole
ANSI Code
WMTS094I2BP02PT

Dimensions

Insert Seat Size
2B
Width
0.0740 in
Overall Length
0.8720 in
Insert Size
2B
Corner Radius
0.0060 in
Thickness
0.1650 in
Reference Length
0.8720 in
Max. Grooving Width
3/32 in
Seat Size
2B
Wire Rope Length
0.8720 in
Length
0.8720 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3/32 in, ANSI Code WMTS094I2BP02PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.