Shop WIDIA

Grooving/Parting Insert, WMT-CM-W, Carbide

  • Mfr # 4169665
  • Zoro # G3821089

product price: 
$
33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169665
Zoro #
G3821089
UPC #
4021169617492
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Right Hand
ISO Number
WMTC125R05CMW17
Coating
AlTiN
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
Lead Angle
5 Degrees
Insert Material
Carbide
No. of Edges
2
Insert Style
WMT-CM-W
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, N, S
Manufacturer Grade
WU25PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application
Cast Iron, Steel
Coating Process
PVD
Feed Type
High
Finish - Machining
AlTiN
Chip-Breaker Code
CM
Measurement System
Metric
ANSI Code
WMTC125R05CMW17
Cutting Application
Turning
Clearance Angle
5 Degrees
Secondary Material Application ISO Code
K, P
Hole Type
No Hole
Number of Cutting Edges
2
Side Cutting Edge Angle
5 Degrees
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
2.39mm
Corner Radius
0.17mm
Overall Length
25.41mm
Insert Size
3
Seat Size
3
Reference Length
25.41mm
Thickness
4.70mm
Max. Grooving Width
3.17mm
Wire Rope Length
25.41mm
Length
25.41mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.17mm, Side Cutting Edge Angle 5 Degrees , ANSI Code WMTC125R05CMW17, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.