Shop WIDIA

Grooving/Parting Insert, WMT-CM-W, Carbide

  • Mfr # 4169685
  • Zoro # G3592520

product price: 
$
33.25
/ea
Sold in multiples of 10 for $332.50

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169685
Zoro #
G3592520
UPC #
4021169616600
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Right Hand
Insert Style
WMT-CM-W
No. of Edges
2
Application
Grooving
Insert Material
Carbide
ISO Number
WMTC030R05CMW17
Lead Angle
5 Degrees
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Side Cutting Edge Angle
5 Degrees
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
M, N, S
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, P
Feed Type
High
Hole Type
No Hole
Clearance Angle
5 Degrees
Manufacturer Grade
WU25PT
Coating Process
PVD
Chip-Breaker Code
CM
Finish - Machining
AlTiN
Material - Machining
Carbide
ANSI Code
WMTC030R05CMW17
Measurement System
Metric

Dimensions

Insert Seat Size
3
Width
2.39mm
Corner Radius
0.17mm
Overall Length
25.40mm
Insert Size
3
Thickness
4.68mm
Reference Length
25.40mm
Seat Size
3
Max. Grooving Width
3.00mm
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, Side Cutting Edge Angle 5 Degrees , ANSI Code WMTC030R05CMW17, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.