Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4169567
  • Zoro # G3600351

product price: 
$
32.79
/ea
Sold in multiples of 10 for $327.90

Key Features

Style
WMT
Insert Seat Size
5
Width
3.56mm
Chip-Breaker
Yes
Grade
WP25CT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169567
Zoro #
G3600351
UPC #
4021169618338
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WP25CT
Cutting Direction
Neutral
ISO Number
WMTS505M5U06PT
Lead Angle
5 Degrees
Insert Style
WMT-U-PT
Coating
TiN
No. of Edges
2
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Material - Machining
Carbide
Clearance Angle
5 Degrees
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Coating Process
CVD
Number of Cutting Edges
2
Cutting Application
Grooving, Turning
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Manufacturer Grade
WP25CT
Chip-Breaker Code
PT
Hole Type
No Hole
Primary Material Application ISO Code
K, P
ANSI Code
WMTS505M5U06PT

Dimensions

Insert Seat Size
5
Width
3.56mm
Insert Size
5
Corner Radius
0.61mm
Overall Length
28.76mm
Thickness
6.16mm
Max. Grooving Width
5.13mm
Seat Size
5
Reference Length
28.76mm
Wire Rope Length
28.76mm
Length
28.76mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.13mm, ANSI Code WMTS505M5U06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.