Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4113564
  • Zoro # G3599371
product price: 
$
36.29
/ea
Sold in multiples of 10 for $362.90

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4113564
Zoro #
G3599371
UPC #
4021169608575
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
Lead Angle
5 Degrees
Insert Style
WMT-P-PT
Application
Grooving
Insert Material
Carbide
No. of Edges
2
ISO Number
WMTS300M3P03PT
Coating Process
PVD
Finish - Machining
AlTiN
ANSI Code
WMTS300M3P03PT
Measurement System
Metric
Number of Cutting Edges
2
Primary Material Application ISO Code
M, N, S
Manufacturer Grade
WU25PT
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron, Steel
Cutting Application
Grooving, Turning
Chip-Breaker Code
PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Clearance Angle
5 Degrees
Feed Type
High
Hole Type
No Hole
Secondary Material Application ISO Code
K, P
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
2.39mm
Overall Length
25.65mm
Insert Size
3
Corner Radius
0.31mm
Seat Size
3
Reference Length
25.65mm
Thickness
4.66mm
Max. Grooving Width
3.00mm
Wire Rope Length
25.65mm
Length
25.65mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code WMTS300M3P03PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews