Shop WIDIA

Grooving/Parting Insert, WMT-CM, Carbide

  • Mfr # 4169576
  • Zoro # G3595153

product price: 
$
35.19
/ea
Sold in multiples of 10 for $351.90

Key Features

Style
WMT
Insert Seat Size
2B
Width
1.88mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169576
Zoro #
G3595153
UPC #
4021169617911
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Lead Angle
5 Degrees
Application
Grooving
Insert Material
Carbide
Coating
AlTiN
Insert Style
WMT-CM
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
ISO Number
WMTC094N00CM13
Cutting Application
Turning
Secondary Material Application ISO Code
K, P
Measurement System
Metric
Number of Cutting Edges
2
Manufacturer Grade
WU25PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
Hole Type
No Hole
ANSI Code
WMTC094N00CM13
Coating Process
PVD
Chip-Breaker Code
CM
Secondary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, S
Finish - Machining
AlTiN
Feed Type
High
Clearance Angle
5 Degrees

Dimensions

Insert Seat Size
2B
Width
1.88mm
Corner Radius
0.13mm
Overall Length
22.32mm
Insert Size
2B
Reference Length
22.32mm
Max. Grooving Width
2.39mm
Thickness
4.20mm
Seat Size
2B
Wire Rope Length
22.32mm
Length
22.32mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.39mm, ANSI Code WMTC094N00CM13, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.