Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4113574
  • Zoro # G3601079

product price: 
$
33.79
/ea
Sold in multiples of 10 for $337.90

Key Features

Style
WMT
Insert Seat Size
4
Width
3.15mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4113574
Zoro #
G3601079
UPC #
4021169608070
Country of Origin
Unknown
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Insert Style
WMT-P-PT
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
ISO Number
WMTS400M4P03PT
Feed Type
High
Chip-Breaker Style
On One Side
Clearance Angle
5 Degrees
Manufacturer Grade
WU25PT
Measurement System
Metric
Coating Process
PVD
Secondary Material Application
Cast Iron, Steel
ANSI Code
WMTS400M4P03PT
Chip-Breaker Code
PT
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Application
Grooving, Turning
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, P
Hole Type
No Hole
Primary Material Application ISO Code
M, N, S

Dimensions

Insert Seat Size
4
Width
3.15mm
Insert Size
4
Overall Length
25.40mm
Corner Radius
0.31mm
Reference Length
25.40mm
Thickness
4.60mm
Seat Size
4
Max. Grooving Width
4.00mm
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code WMTS400M4P03PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.